Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x22mm Window Sill Screw A2 White
By Qualfast
Order Code:
ZT3375170S
£0.10
each
Inc VAT (20%)
£20.00 minimum order value
£0.12
16.5% off
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
20.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x22mm-window-sill-screw-a2-white/p/ZT3375170S
Add to quotation
View all Self Tapping Screws
Description
Coarse Thread
Stainless Steel A2
White
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST3.9x22mm Window Sill Screw A2 White
Grade
A2
Length
22
Driving Features
Torx
Thread
Coarse Thread
Thread Size
3.9
Head Shape
Cap Head
Material
Stainless Steel
Material Technical
A2
Socket
15
Colour
White
L
22mm
k
3.1
dk
7.9
d3
12
Diameter
3.9mm
D
3.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome