Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x32mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3305924S
£0.10
each
Inc VAT (20%)
£20.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
20.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x32mm-sq-pan-head-tap-screw-a2/p/ZT3305924S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST3.9x32mm Sq. Pan Head Tap Screw A2
Thread
ST = Self Tapping
Surface Treatment
Plain
Thread Direction
Right Hnd
Length
32
Driving Features
Square Socket
Grade
316
Thread Size
3.9
Head Shape
Pan
Material
Stainless Steel
Leading Standard
DIN 7981 C
D
3.9mm
k
2.8
Diameter
3.9mm
DIN
7981C
No. Square
1
dk
7.5
L
32mm
ASME
B18.6.4
ISO
7049C
NF
E25-654 C
Material Technical
A2
P
1.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome