Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x38mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3305895S
£0.12
each
Inc VAT (20%)
£24.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.12
0%
500 +
£0.11
8.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x38mm-sq-pan-head-tap-screw-a2/p/ZT3305895S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST3.9x38mm Sq. Pan Head Tap Screw A2
Material
Stainless Steel
Leading Standard
DIN 7981 C
Surface Treatment
Plain
Grade
316
Thread Direction
Right Hnd
Driving Features
Square Socket
Length
38
Thread Size
3.9
Thread
ST = Self Tapping
Head Shape
Pan
No. Square
1
k
2.8
dk
7.5
Material Technical
A2
L
38mm
ASME
B18.6.4
ISO
7049C
DIN
7981C
D
3.9mm
P
1.4
NF
E25-654 C
Diameter
3.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome