Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST3.9x9.5mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3305896S
£0.05
each
Inc VAT (20%)
£10.00 minimum order value
£0.06
16.5% off
Quantity
Price
Discount
1 - 999
£0.05
0%
1000 +
£0.04
20%
Add to basket
Minimum order quantity: 200.
Get it in
11-15
working days
Available
GBP
10.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st3-9x9-5mm-sq-pan-head-tap-screw-a2/p/ZT3305896S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for ST3.9x9.5mm Sq. Pan Head Tap Screw A2
Head Shape
Pan
Length
9.5
Thread Direction
Right Hnd
Leading Standard
DIN 7981 C
Thread Size
3.9
Driving Features
Square Socket
Thread
ST = Self Tapping
Grade
316
Surface Treatment
Plain
Material
Stainless Steel
k
2.8
ASME
B18.6.4
dk
7.5
No. Square
1
Material Technical
A2
L
9.5mm
P
1.4
ISO
7049C
D
3.9mm
Diameter
3.9mm
DIN
7981C
NF
E25-654 C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome