Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST4.2x32mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3306092S
£0.11
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.11
0%
500 +
£0.10
9%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st4-2x32mm-sq-pan-head-tap-screw-a2/p/ZT3306092S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST4.2x32mm Sq. Pan Head Tap Screw A2
Material
Stainless Steel
Thread
ST = Self Tapping
Length
32
Grade
316
Driving Features
Square Socket
Surface Treatment
Plain
Thread Size
4.2
Leading Standard
DIN 7981 C
Thread Direction
Right Hnd
Head Shape
Pan
k
3.05
DIN
7981C
L
32mm
NF
E25-654 C
Diameter
4.2mm
D
4.2mm
P
1.4
No. Square
2
dk
8.2
Material Technical
A2
ISO
7049C
ASME
B18.6.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome