Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST4.2x50mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3306101S
£0.16
each
Inc VAT (20%)
£32.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.16
0%
200 - 999
£0.15
6.5%
1000 +
£0.14
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
32.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st4-2x50mm-sq-pan-head-tap-screw-a2/p/ZT3306101S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for ST4.2x50mm Sq. Pan Head Tap Screw A2
Thread Direction
Right Hnd
Thread
ST = Self Tapping
Head Shape
Pan
Thread Size
4.2
Material
Stainless Steel
Leading Standard
DIN 7981 C
Surface Treatment
Plain
Grade
316
Driving Features
Square Socket
Length
50
k
3.05
DIN
7981C
Material Technical
A2
D
4.2mm
L
50mm
Diameter
4.2mm
NF
E25-654 C
No. Square
2
dk
8.2
P
1.4
ASME
B18.6.4
ISO
7049C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome