Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST4.8x13mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3306071S
£0.09
each
Inc VAT (20%)
£18.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st4-8x13mm-sq-pan-head-tap-screw-a2/p/ZT3306071S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST4.8x13mm Sq. Pan Head Tap Screw A2
Length
13
Head Shape
Pan
Leading Standard
DIN 7981 C
Surface Treatment
Plain
Thread
ST = Self Tapping
Thread Size
4.8
Grade
316
Material
Stainless Steel
Driving Features
Square Socket
Thread Direction
Right Hnd
DIN
7981C
k
3.55
NF
E25-654 C
dk
9.5
L
13mm
Material Technical
A2
D
4.8mm
ISO
7049C
Diameter
4.8mm
P
1.6
No. Square
2
ASME
B18.6.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome