Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST4.8x19mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3306072S
£0.11
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.11
0%
500 +
£0.10
9%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st4-8x19mm-sq-pan-head-tap-screw-a2/p/ZT3306072S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Specifications
Technical Information
Specifications for ST4.8x19mm Sq. Pan Head Tap Screw A2
Head Shape
Pan
Material
Stainless Steel
Grade
316
Surface Treatment
Plain
Driving Features
Square Socket
Thread Direction
Right Hnd
Leading Standard
DIN 7981 C
Thread Size
4.8
Length
19
Thread
ST = Self Tapping
dk
9.5
DIN
7981C
No. Square
2
ASME
B18.6.4
Diameter
4.8mm
k
3.55
NF
E25-654 C
L
19mm
Material Technical
A2
D
4.8mm
ISO
7049C
P
1.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome