Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
ST4.8x25mm Sq. Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3306073S
£0.13
each
Inc VAT (20%)
£26.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.13
0%
200 - 999
£0.12
7.5%
1000 +
£0.11
15.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
26.00
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/st4-8x25mm-sq-pan-head-tap-screw-a2/p/ZT3306073S
Add to quotation
View all Self Tapping Screws
Description
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for ST4.8x25mm Sq. Pan Head Tap Screw A2
Driving Features
Square Socket
Length
25
Surface Treatment
Plain
Leading Standard
DIN 7981 C
Thread Direction
Right Hnd
Grade
316
Thread
ST = Self Tapping
Head Shape
Pan
Thread Size
4.8
Material
Stainless Steel
D
4.8mm
L
25mm
Diameter
4.8mm
DIN
7981C
ASME
B18.6.4
k
3.55
ISO
7049C
No. Square
2
P
1.6
Material Technical
A2
dk
9.5
NF
E25-654 C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome