TechFast Cill Screw Bugle Head TORX Compatible 4.2 x 55mm Box 500 FOR196785

Order Code: ZT1281964P

£14.99 Inc VAT (20%)


Description

These ForgeFix TechFast Cill Screws are suitable for fastening window/door cills to metal reinforced PVCu. They have a bugle head with a TORX compatible recess and feature a No.2 drill tip for self-drilling into steel up to 3mm. The screws are fire resistant and are protected by 'Elementech' corrosion resistant coating, which has been salt spray tested to 1000 hours. They comply with EU safety, health and environmental requirements. TX20 TORX compatible impact bit included. Size 4.2 x 55mm Bit Supplied TX20 Pack Box of 500

See full description
Specifications for TechFast Cill Screw Bugle Head TORX Compatible 4.2 x 55mm Box 500 FOR196785
  • MFR Part No.
    WSBTSD4255
  • Finish
    Elementech
  • Pack Quantity
    500
  • Head Type
    Bugle
  • Size
    4.2mm
  • Length
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome