Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Twin Thread Screws 8 x 3/4" - 4.0 x 20mm Pack of 200
By Securfix
Order Code:
ZT4967848S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/fasteners/self-tapping-screws/twin-thread-screws-8-x-three-quarter-inch-4-0-x-20mm-pack-of-200/p/ZT4967848S
Add to quotation
View all Self Tapping Screws
Description
Securfix Twin Thread Screws 8 x 3/4" - 4.0 x 20mm | Pack of 200 376869
Tags:
#BulkDiscount
Specifications
Specifications for Twin Thread Screws 8 x 3/4" - 4.0 x 20mm Pack of 200
Diameter
4.0mm
Product Type
Twin Thread Screws
Pack Quantity
200
Length
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome