Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1. External Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307145S
£0.54
each
Inc VAT (20%)
£2.70 minimum order value
Quantity
Price
Discount
1 - 49
£0.54
0%
50 +
£0.50
7.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-28
working days
Available
GBP
2.70
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/1-external-serrated-lock-washer-asme-b18-21-1/p/ZT3307145S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1. External Serrated Lock Washer Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Steel
Hole Diameter
1.02in
For nom. size
1
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome