0
1
2

1. Internal Serrated Lock Washer - BZP Asme B18.21.1

Order Code: ZT3307183S

£0.59each Inc VAT (20%)
£2.95 minimum order value
QuantityPriceDiscount
1 - 49£0.590%
50 - 99£0.573.5%
100 - 199£0.548.5%
200 +£0.5212%

Minimum order quantity: 5.

Description


Description unavailable

Specifications for 1. Internal Serrated Lock Washer - BZP Asme B18.21.1
  • Surface Treatment
    Zinc Plated
  • For nom. size
    1
  • Material
    Steel
  • Hole Diameter
    1.02in
  • Leading Standard
    ASME B18.21.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome