Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/8 Contersunk External Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3306998S
£0.53
each
Inc VAT (20%)
£26.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.53
0%
50 - 99
£0.51
4%
100 - 199
£0.49
7.5%
200 - 499
£0.47
11.5%
500 +
£0.45
15%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
26.50
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/3-8th-contersunk-external-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3306998S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external countersunk ASME B18.21.1 Spring steel Zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 Contersunk External Serrated Lock Washer - BZP Asme B18.21.1
Material
Spring Steel
Surface Treatment
Zinc Plated
Hole Diameter
0.38in
For nom. size
3/8
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome