Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/8 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307035S
£0.12
each
Inc VAT (20%)
£6.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.12
0%
200 - 999
£0.11
8.5%
1000 +
£0.10
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
6.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/3-8th-external-serrated-lock-washer-aisi410-stainless-steel-asme-b18-21-1/p/ZT3307035S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel AISI410
Specifications
Specifications for 3/8 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
Leading Standard
ASME B18.21.1
For nom. size
3/8
Hole Diameter
0.38in
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome