Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/8 External Serrated Lock Washer - Bronze PH Asme B18.21.1
By Qualfast
Order Code:
ZT3307171S
£0.44
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.44
0%
100 +
£0.41
7%
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/3-8th-external-serrated-lock-washer-bronze-ph-asme-b18-21-1/p/ZT3307171S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 External Serrated Lock Washer - Bronze PH Asme B18.21.1
For nom. size
3/8
Leading Standard
ASME B18.21.1
Material
Phosphor Bronze
Hole Diameter
0.38in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome