Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/8 Internal Serrated Lock Washer - A4/316 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307208S
£0.63
each
Inc VAT (20%)
£31.50 minimum order value
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
31.50
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/3-8th-internal-serrated-lock-washer-a4-316-stainless-steel-asme-b18-21-1/p/ZT3307208S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Specifications
Specifications for 3/8 Internal Serrated Lock Washer - A4/316 Stainless Steel Asme B18.21.1
Material
Stainless Steel
Hole Diameter
0.38in
Leading Standard
ASME B18.21.1
For nom. size
3/8
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome