Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 External Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307151S
£0.08
each
Inc VAT (20%)
£4.00 minimum order value
£0.10
20% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
4.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-external-serrated-lock-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3307151S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#ReducedPrice
Specifications
Specifications for 5/16 External Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Stainless Steel
For nom. size
5/16
Hole Diameter
0.32in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome