Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307048S
£0.10
each
Inc VAT (20%)
£5.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 50.
Get it in
9-12
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-external-serrated-lock-washer-aisi410-stainless-steel-asme-b18-21-1/p/ZT3307048S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel AISI410
Specifications
Specifications for 5/16 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
Material
Stainless Steel
For nom. size
5/16
Hole Diameter
0.32in
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome