Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 External Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307105S
£0.04
each
Inc VAT (20%)
£4.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.04
0%
5000 +
£0.03
25%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
4.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-external-serrated-lock-washer-asme-b18-21-1/p/ZT3307105S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Specifications
Specifications for 5/16 External Serrated Lock Washer Asme B18.21.1
Hole Diameter
0.32in
Material
Steel
Surface Treatment
Plain
Leading Standard
ASME B18.21.1
For nom. size
5/16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome