Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 External Serrated Lock Washer - Bronze PH Asme B18.21.1
By Qualfast
Order Code:
ZT3307182S
£0.22
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.22
0%
100 - 199
£0.21
4.5%
200 - 499
£0.20
9%
500 - 999
£0.19
13.5%
1000 +
£0.18
18%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-external-serrated-lock-washer-bronze-ph-asme-b18-21-1/p/ZT3307182S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16 External Serrated Lock Washer - Bronze PH Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Phosphor Bronze
For nom. size
5/16
Hole Diameter
0.32in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome