0
1
2

5/16 Internal Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1

Order Code: ZT3307130S

£0.11each Inc VAT (20%)
£5.50 minimum order value
£0.128% off
QuantityPriceDiscount
1 - 199£0.110%
200 - 999£0.109%
1000 +£0.0918%

Minimum order quantity: 50.


Description unavailable

Specifications for 5/16 Internal Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
  • For nom. size
    5/16
  • Material
    Stainless Steel
  • Hole Diameter
    0.32in
  • Leading Standard
    ASME B18.21.1
  • Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome