Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 Internal Serrated Lock Washer - A4/316 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307222S
£0.69
each
Inc VAT (20%)
£34.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
34.50
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-internal-serrated-lock-washer-a4-316-stainless-steel-asme-b18-21-1/p/ZT3307222S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16 Internal Serrated Lock Washer - A4/316 Stainless Steel Asme B18.21.1
For nom. size
5/16
Material
Stainless Steel
Leading Standard
ASME B18.21.1
Hole Diameter
0.32in
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome