Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 Internal Serrated Lock Washer - Aisi 410 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3307228S
£0.08
each
Inc VAT (20%)
£4.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
4.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-internal-serrated-lock-washer-aisi-410-st-st-asme-b18-21-1/p/ZT3307228S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 5/16 Internal Serrated Lock Washer - Aisi 410 St/St Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Stainless Steel
For nom. size
5/16
Hole Diameter
0.32in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome