Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 Internal Serrated Lock Washer - Bronze PH Asme B18.21.1
By Qualfast
Order Code:
ZT3307318S
£0.16
each
Inc VAT (20%)
£16.00 minimum order value
£0.20
20% off
Quantity
Price
Discount
1 - 99
£0.16
0%
100 - 499
£0.15
6.5%
500 - 999
£0.14
12.5%
1000 +
£0.13
19%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-internal-serrated-lock-washer-bronze-ph-asme-b18-21-1/p/ZT3307318S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16 Internal Serrated Lock Washer - Bronze PH Asme B18.21.1
Hole Diameter
0.32in
Material
Bronze
For nom. size
5/16
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome