Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 Internal Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3307112S
£0.05
each
Inc VAT (20%)
£5.00 minimum order value
£0.06
16.5% off
Quantity
Price
Discount
1 - 999
£0.05
0%
1000 +
£0.04
20%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-internal-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3307112S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 5/16 Internal Serrated Lock Washer - BZP Asme B18.21.1
Leading Standard
ASME B18.21.1
Hole Diameter
0.32in
Material
Steel
Surface Treatment
Zinc Plated
For nom. size
5/16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome