Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/16 Type-Dd NF Int/Ext Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374546S
£0.14
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-16-type-dd-nf-int-ext-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3374546S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16 Type-Dd NF Int/Ext Serrated Lock Washer - BZP Asme B18.21.1
Hole Diameter
0.32in
Material
Spring Steel
For nom. size
5/16
Surface Treatment
Zinc Plated
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome