Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
7/16 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307083S
£0.44
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.44
0%
100 - 199
£0.42
4.5%
200 - 499
£0.40
9%
500 - 999
£0.39
11.5%
1000 +
£0.37
16%
Add to basket
Minimum order quantity: 25.
Get it in
23-31
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/7-16-external-serrated-lock-washer-aisi410-stainless-steel-asme-b18-21-1/p/ZT3307083S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel AISI410
Tags:
#BulkDiscount
Specifications
Specifications for 7/16 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
Hole Diameter
0.45in
Material
Stainless Steel
Leading Standard
ASME B18.21.1
For nom. size
7/16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome