Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
7/16 External Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307152S
£0.06
each
Inc VAT (20%)
£1.50 minimum order value
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
9-12
working days
Available
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/7-16-external-serrated-lock-washer-asme-b18-21-1/p/ZT3307152S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Specifications
Specifications for 7/16 External Serrated Lock Washer Asme B18.21.1
Material
Steel
Hole Diameter
0.45in
Surface Treatment
Plain
For nom. size
7/16
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome