Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
7/16 Internal Serrated Lock Washer - Aisi 410 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3307270S
£0.63
each
Inc VAT (20%)
£15.75 minimum order value
£0.79
20% off
Quantity
Price
Discount
1 - 49
£0.63
0%
50 - 99
£0.60
5%
100 - 199
£0.58
8%
200 - 499
£0.55
12.5%
500 +
£0.53
16%
Add to basket
Minimum order quantity: 25.
Get it in
23-28
working days
Available
GBP
15.75
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/7-16-internal-serrated-lock-washer-aisi-410-st-st-asme-b18-21-1/p/ZT3307270S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16 Internal Serrated Lock Washer - Aisi 410 St/St Asme B18.21.1
Hole Diameter
0.45in
Material
Stainless Steel
For nom. size
7/16
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome