Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/2 External Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307027S
£0.79
each
Inc VAT (20%)
£7.90 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
23-28
working days
Available
GBP
7.90
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/half-external-serrated-lock-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3307027S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 External Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Stainless Steel
Hole Diameter
0.51in
For nom. size
1/2
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome