0
1
2

1/2 Internal Heavy Serrated Lock Washer - BZP Asme B18.21.1

Order Code: ZT3307325S

£0.62each Inc VAT (20%)
£15.50 minimum order value
£0.7315% off
QuantityPriceDiscount
1 - 49£0.620%
50 - 99£0.595%
100 +£0.569.5%

Minimum order quantity: 25.

Description


Description unavailable

Specifications for 1/2 Internal Heavy Serrated Lock Washer - BZP Asme B18.21.1
  • Material
    Spring Steel
  • For nom. size
    1/2
  • Leading Standard
    ASME B18.21.1
  • Surface Treatment
    Zinc Plated
  • Hole Diameter
    0.51in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome