Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/2 Internal Serrated Lock Washer - Bronze PH Asme B18.21.1
By Qualfast
Order Code:
ZT3307187S
£0.93
each
Inc VAT (20%)
£23.25 minimum order value
Quantity
Price
Discount
1 - 49
£0.93
0%
50 - 99
£0.88
5.5%
100 +
£0.84
9.5%
Add to basket
Minimum order quantity: 25.
Get it in
23-31
working days
Available
GBP
23.25
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/half-internal-serrated-lock-washer-bronze-ph-asme-b18-21-1/p/ZT3307187S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 Internal Serrated Lock Washer - Bronze PH Asme B18.21.1
Hole Diameter
0.51in
Material
Bronze
For nom. size
1/2
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome