Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M18 External Tooth Lock Washer - A2 Stainless Steel DIN 6797A
By Qualfast
Order Code:
ZT3374645S
£0.10
each
Inc VAT (20%)
£20.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 200.
Get it in
23-31
working days
Available
GBP
20.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m18-external-tooth-lock-washer-a2-stainless-steel-din-6797a/p/ZT3374645S
Add to quotation
View all Serrated Lock Washers
Description
Toothed Lock Washer
Metric
A2 Stainless Steel
External Teeth
DIN 6797 A
See full description
Specifications
Technical Information
Specifications for M18 External Tooth Lock Washer - A2 Stainless Steel DIN 6797A
Hole Diameter
19mm
For nom. size
M18
Thickness
1.4mm
Material
Stainless Steel
Leading Standard
DIN 6798 A
Grade
A2
d2 (max.)
30
d1
19min
h
2.8min
Diameter
M18
Material Technical
A2 (1.4310)
DIN
6797-A
s
1.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome