Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M22 Internal Serrated Lock Washer - A4/316 Stainless Steel DIN 6798J
By Qualfast
Order Code:
ZT3307330S
£0.22
each
Inc VAT (20%)
£44.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.22
0%
200 - 499
£0.21
4.5%
500 - 999
£0.20
9%
1000 +
£0.19
13.5%
Add to basket
Minimum order quantity: 200.
Get it in
23-31
working days
Available
GBP
44.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m22-internal-serrated-lock-washer-a4-316-stainless-steel-din-6798j/p/ZT3307330S
Add to quotation
View all Serrated Lock Washers
Description
Serrated Lock Washer
Metric
A4 Stainless Steel
Internal Teeth
DIN 6798J
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M22 Internal Serrated Lock Washer - A4/316 Stainless Steel DIN 6798J
For nom. size
M22
Leading Standard
DIN 6798 J
Material
Stainless Steel
Thickness
1.5mm
Hole Diameter
23mm
Grade
A4
s1
1.5
d2 (max.)
36
NF
E27-625
Diameter
M22
d1
23min
h
4.5
DIN
6798-J
Material Technical
A4 (1.4401)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome