Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M27 Internal Serrated Lock Washer - A4/316 Stainless Steel DIN 6798J
By Qualfast
Order Code:
ZT3307261S
£0.31
each
Inc VAT (20%)
£31.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.31
0%
100 - 199
£0.30
3%
200 - 499
£0.29
6.5%
500 - 999
£0.27
13%
1000 +
£0.26
16%
Add to basket
Minimum order quantity: 100.
Get it in
23-28
working days
Available
GBP
31.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m27-internal-serrated-lock-washer-a4-316-stainless-steel-din-6798j/p/ZT3307261S
Add to quotation
View all Serrated Lock Washers
Description
Serrated Lock Washer
Metric
A4 Stainless Steel
Internal Teeth
DIN 6798J
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M27 Internal Serrated Lock Washer - A4/316 Stainless Steel DIN 6798J
Leading Standard
DIN 6798 J
For nom. size
M27
Material
Stainless Steel
Thickness
1.6mm
Hole Diameter
28mm
Grade
A4
d2 (max.)
44
DIN
6798-J
Diameter
M27
s1
1.6
NF
E27-625
h
4.8
d1
28min
Material Technical
A4 (1.4401)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome