Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M3 External Tooth Lock Washer -A2 St/Steel DIN 6797A
By Qualfast
Order Code:
ZT1114926X
Copy
£0.03
each
Inc VAT (20%)
£6.00 minimum order value
Add to basket
Minimum order quantity: 200.
Get it in
24-30
working days
Available
GBP
6.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m3-external-tooth-lock-washer-a2-st-steel-din-6797a/p/ZT1114926X
Add to quotation
View all Serrated Lock Washers
Description
Toothed Lock Washer
Metric
A2 Stainless Steel
External Teeth
DIN 6797 A
See full description
Specifications
Technical Information
Product Variants