Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M30 External Tooth Lock Washer - A2 Stainless Steel DIN 6797A
By Qualfast
Order Code:
ZT3374677S
£0.24
each
Inc VAT (20%)
£24.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.24
0%
100 - 199
£0.23
4%
200 - 499
£0.22
8.5%
500 - 999
£0.21
12.5%
1000 +
£0.20
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m30-external-tooth-lock-washer-a2-stainless-steel-din-6797a/p/ZT3374677S
Add to quotation
View all Serrated Lock Washers
Description
Toothed Lock Washer
Metric
A2 Stainless Steel
External Teeth
DIN 6797 A
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M30 External Tooth Lock Washer - A2 Stainless Steel DIN 6797A
For nom. size
M30
Material
Stainless Steel
Thickness
1.6mm
Hole Diameter
31mm
Leading Standard
DIN 6798 A
Grade
A2
d2 (max.)
48
s
1.6
Diameter
M30
Material Technical
A2 (1.4310)
h
3.2min
d1
31min
DIN
6797-A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome