Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M30 Internal Serrated Lock Washer - A2 Stainless Steel DIN 6798J
By Qualfast
Order Code:
ZT3307134S
£0.30
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m30-internal-serrated-lock-washer-a2-stainless-steel-din-6798j/p/ZT3307134S
Add to quotation
View all Serrated Lock Washers
Description
Serrated Lock Washer
Metric
A2 Stainless Steel
Internal Teeth
DIN 6798 J
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M30 Internal Serrated Lock Washer - A2 Stainless Steel DIN 6798J
For nom. size
M30
Leading Standard
DIN 6798 J
Material
Stainless Steel
Hole Diameter
31mm
Thickness
1.6mm
Surface Treatment
Plain
Grade
A2
DIN
6798-J
Diameter
M30
h
4.8
Material Technical
A2 (1.4310)
d2 (max.)
48
d1
31min
s1
1.6
NF
E27-625
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome