Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
M8 (8.2mm I.D) Int' Serrated Lock Washer - A4/316 ST/STEEL/6798A
By Qualfast
Order Code:
ZT3307255S
£0.03
each
Inc VAT (20%)
£30.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
10-14
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/m8-8-2mm-i-d-int-serrated-lock-washer-a4-316-st-steel-6798a/p/ZT3307255S
Add to quotation
View all Serrated Lock Washers
Description
Serrated Lock Washer
Metric
A4 Stainless Steel
Internal Teeth
DIN 6798J
See full description
Specifications
Technical Information
Specifications for M8 (8.2mm I.D) Int' Serrated Lock Washer - A4/316 ST/STEEL/6798A
Hole Diameter
8.2mm
For nom. size
M8
Material
Stainless Steel
Thickness
0.8mm
Leading Standard
DIN 6798 J
Grade
A4
h
2.4
DIN
6798-J
d2 (max.)
14
s1
0.8
NF
E27-625
d1
8.2min
Material Technical
A4 (1.4401)
Diameter
M8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome