Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/4 Contersunk External Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3306974S
£0.11
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/quarter-contersunk-external-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3306974S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external countersunk ASME B18.21.1 Spring steel Zinc plated
Specifications
Specifications for 1/4 Contersunk External Serrated Lock Washer - BZP Asme B18.21.1
Leading Standard
ASME B18.21.1
For nom. size
1/4
Hole Diameter
0.26in
Surface Treatment
Zinc Plated
Material
Spring Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome