Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/4 External Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3307164S
£0.07
each
Inc VAT (20%)
£3.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 50.
Get it in
23-31
working days
Available
GBP
3.50
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/quarter-external-serrated-lock-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3307164S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Specifications
Specifications for 1/4 External Serrated Lock Washer - A2 Stainless Steel Asme B18.21.1
Leading Standard
ASME B18.21.1
Hole Diameter
0.26in
Material
Stainless Steel
For nom. size
1/4
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome