Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/4 Internal Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3307074S
£0.03
each
Inc VAT (20%)
£3.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
3.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/quarter-internal-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3307074S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Specifications
Specifications for 1/4 Internal Serrated Lock Washer - BZP Asme B18.21.1
For nom. size
1/4
Material
Steel
Hole Diameter
0.26in
Leading Standard
ASME B18.21.1
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome