Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/4 Type-Dd NF Int/Ext Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374623S
£0.11
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 100.
Get it in
23-31
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/quarter-type-dd-nf-int-ext-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3374623S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Specifications
Specifications for 1/4 Type-Dd NF Int/Ext Serrated Lock Washer - BZP Asme B18.21.1
Material
Spring Steel
Hole Diameter
0.26in
For nom. size
1/4
Surface Treatment
Zinc Plated
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome