Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/4 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3306993S
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-31
working days
Available
GBP
4.45
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/three-quarter-external-serrated-lock-washer-aisi410-stainless-steel-asme-b18-21-1/p/ZT3306993S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external ASME B18.21.1 Stainless steel AISI410
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 External Serrated Lock Washer AISI410 Stainless Steel Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Stainless Steel
For nom. size
3/4
Hole Diameter
0.77in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome