Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/4 Internal Heavy Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307312S
£2.19
each
Inc VAT (20%)
£21.90 minimum order value
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
9-12
working days
Available
GBP
21.90
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/three-quarter-internal-heavy-serrated-lock-washer-asme-b18-21-1/p/ZT3307312S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 Internal Heavy Serrated Lock Washer Asme B18.21.1
Material
Spring Steel
For nom. size
3/4
Hole Diameter
0.77in
Leading Standard
ASME B18.21.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome