Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
3/4 Internal Serrated Lock Washer - Aisi 410 St/St Asme B18.21.1
By Qualfast
Order Code:
ZT3307247S
£0.46
each
Inc VAT (20%)
£2.30 minimum order value
Quantity
Price
Discount
1 - 99
£0.46
0%
100 - 199
£0.44
4.5%
200 +
£0.42
8.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
23-28
working days
Available
GBP
2.30
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/three-quarter-internal-serrated-lock-washer-aisi-410-st-st-asme-b18-21-1/p/ZT3307247S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/4 Internal Serrated Lock Washer - Aisi 410 St/St Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Stainless Steel
Hole Diameter
0.77in
For nom. size
3/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome