0
1
2

1.1/8UNCx2.1/2 Hex Head Set Z&Y (GR-8)

Order Code: ZT3304601S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%



Description unavailable

Specifications for 1.1/8UNCx2.1/2 Hex Head Set Z&Y (GR-8)
  • Length
    2-1/2in
  • Material
    Steel
  • Grade
    8
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Thread Size
    1.1/8in
  • Thread
    UNC
  • Driving Features
    Hexagon Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome