Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
1.UNCx1.3/4 Hex Head Set Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304432S
£7.99
each
Inc VAT (20%)
£39.95 minimum order value
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
39.95
https://www.zoro.co.uk/shop/fasteners/set-screws/1-uncx1-three-quarter-hex-head-set-zandy-gr-8/p/ZT3304432S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.UNCx1.3/4 Hex Head Set Z&Y (GR-8)
Thread
UNC
Surface Treatment
Zinc Plated Yellow Passivated
Driving Features
Hexagon Socket
Grade
8
Material
Steel
Length
1-3/4in
Thread Size
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome