Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8UNCx1. Hex Head Set BZP (GR-2)
By Qualfast
Order Code:
ZT3304812S
£0.49
each
Inc VAT (20%)
£24.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
24.50
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8thuncx1-hex-head-set-bzp-gr-2/p/ZT3304812S
Add to quotation
View all Set Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1. Hex Head Set BZP (GR-2)
Thread
UNC
Material
Steel
Length
1in
Driving Features
Hexagon Socket
Surface Treatment
Bright Zinc Plated
Grade
2
Thread Size
3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome